Shop Klein Tools Limited Time Promotion
Main product image of 14" x 7/64" x 1" Performance & Metal Cut Off Wheel - Type 1 - Stud Cutter
Magnifying glass
Hover image to zoom

14" x 7/64" x 1" Performance & Metal Cut Off Wheel - Type 1 - Stud Cutter

Brand:
Milwaukee
SKU:
49-94-0160
Rating:
(0)
Q&A:
(0)
14" x 7/64" x 1" Performance & Metal Cut Off Wheel - Type 1 - Stud Cutter
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: RPM
4400 RPM

Description

–
Features
  • Longer Life. Faster Cuts.
  • Up to 5X Life in Metal
  • 25% Faster Cutting vs Standard
  • Consistent Grain Exposure for More Control
  • 2 Sheets of Fiber Glass Reinforcement

Specs

–
Diameter (Inches):

14"

Product Type:

Cut-Off Disc

RPM:

4400

Blade Material:

Aluminum Oxide

Arbor:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy