Apply to be a TradeMaster!
Main product image of 5" x 1/4" x 7/8" Performance & Metal Grinding Wheels - Type 27 (25 Pack)
Magnifying glass
Hover image to zoom

5" x 1/4" x 7/8" Performance & Metal Grinding Wheels - Type 27 (25 Pack)

Brand:
Milwaukee
SKU:
49-94-0615
Rating:
(0)
Q&A:
(0)
5" x 1/4" x 7/8" Performance & Metal Grinding Wheels - Type 27 (25 Pack)
Magnifying glass
Hover image to zoom
$72.62 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
12200 RPM
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Features
  • Longer Life. Faster Removal.
  • Last up to 5X Longer Than Standard
  • Faster Rate of Removal
  • Consistent Grain Exposure for More Control
  • 3 Sheets of Fiber Glass Reinforcement

Specs

–
RPM:

12200

Arbor:

7/8"

Diameter (Inches):

5"

Product Type:

Grinding Disc

Blade Material:

Zirconia Alumina

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy