Apply to be a TradeMaster!
Main product image of 6" x 1/4" x 7/8" Ceramic & Metal Grinding Wheel - Type 27
Magnifying glass
Hover image to zoom

6" x 1/4" x 7/8" Ceramic & Metal Grinding Wheel - Type 27

Brand:
Milwaukee
SKU:
49-94-0723
Rating:
(0)
Q&A:
(0)
6" x 1/4" x 7/8" Ceramic & Metal Grinding Wheel - Type 27
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: RPM
9010 RPM

Description

–
Features
  • Fastest Removal. Unmatched Productivity.
  • 2X Faster Material Removal Than Standard
  • Longer Life vs Competitive Ceramic
  • Less Effort While Grinding
  • Shaped Ceramic Grain Provides Consistent, Clean Finishes

Specs

–
Diameter (Inches):

6"

Blade Material:

Ceramic

Arbor:

7/8"

RPM:

9010

Product Type:

Grinding Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy