Apply to be a TradeMaster!
Main product image of 5" x 1/8" x 5/8"-11 Performance & Dual Metal Cut & Grind Wheel - Type 27
Magnifying glass
Hover image to zoom

5" x 1/8" x 5/8"-11 Performance & Dual Metal Cut & Grind Wheel - Type 27

Brand:
Milwaukee
SKU:
49-94-0917
Rating:
(0)
Q&A:
(0)
5" x 1/8" x 5/8"-11 Performance & Dual Metal Cut & Grind Wheel - Type 27
Magnifying glass
Hover image to zoom
$4.47 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
12200 RPM
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Features
  • Longer Life. Better Control.
  • Increased Life
  • Consistant Grain Exposure for More Control
  • Effective Cutting and Grinding

Specs

–
Blade Material:

Zirconia Alumina

Product Type:

Cut-Off Disc

Grinding Disc

RPM:

12200

Arbor:

5/8"-11

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy