Apply to be a TradeMaster!
12" x 1/8" x 20mm Cut-Off Wheel (Type 1), 49-94-1270

12" x 1/8" x 20mm Cut-Off Wheel (Type 1), 49-94-1270

Brand:
Milwaukee
SKU:
49-94-1270
Rating:
(0)
Q&A:
(0)
12" x 1/8" x 20mm Cut-Off Wheel (Type 1), 49-94-1270
$5.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
  • 12 inch x 1/8 inch x 20 mm
  • A24R Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specs

–
Application:

Masonry

Material:

Metal

Color:

Black

Country of Origin:

China

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy