The Day Savers – A National Tradesmen Day Contest
Main product image of 5" x 1/4" x 7/8" Masonry Grinding Wheel - Type 27
Magnifying glass
Hover image to zoom

5" x 1/4" x 7/8" Masonry Grinding Wheel - Type 27

Brand:
Milwaukee
SKU:
49-94-1960
Rating:
(0)
Q&A:
(0)
5" x 1/4" x 7/8" Masonry Grinding Wheel - Type 27
Magnifying glass
Hover image to zoom
$3.47 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
12200 RPM
Product Highlight: Diameter (Inches)
5" Diameter

Description

Features
  • Long Life. Fast Removal.
  • Extended Life on Masonry
  • Rapid Material Removal
  • Smooth, Controlled Grinding
  • 2 Sheets of Fiber Glass Reinforcement

Specs

RPM:

12200

Product Type:

Grinding Disc

Diameter (Inches):

5"

Arbor:

7/8"

Blade Material:

Silicon Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy