Apply to be a TradeMaster!
Main product image of 2" Metal Cut Off Wheel (5 Pack), 49-94-2000
Magnifying glass
Hover image to zoom

2" Metal Cut Off Wheel (5 Pack), 49-94-2000

Brand:
Milwaukee
SKU:
49-94-2000
Rating:
(0)
Q&A:
(0)
2" Metal Cut Off Wheel (5 Pack), 49-94-2000
Magnifying glass
Hover image to zoom
$24.80 each
In Stock
In Stock
Get 4 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Diameter
2" Diameter

Description

–
The MILWAUKEE 49-94-2000 is a 5-pack of 2 in. x 0.040 in. x 1/4 in. cut-off wheels. Rated for a maximum of 21,000 RPM this wheel is an ideal solution for cutting stainless and other metals quickly and efficiently. Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 3 in. to 14 in. with arbor configurations of 3/8 in., 7/8 in., 20 mm and 5/8 in. Milwaukee's abrasive offering provides products ranging from general-purpose to specialized high-performance applications.
  • Ideal for cutting various metals and steels including stainless
  • Max RPMP = 21,000
  • For use with Milwaukee M12 FUEL 1/4" Die Grinder (2486-20) and other cut off tools with 1/4 in. arbor
  • High quality design for reduced vibration in application

Specs

–
Diameter (Inches):

2"

Product Type:

Cut-Off Disc

Diameter:

2"

Blade Material:

Composite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy