Apply to be a TradeMaster!
Main product image of 3" Carbide Abrasive Blade
Magnifying glass
Hover image to zoom
3" Carbide Abrasive Blade
Magnifying glass
Hover image to zoom
$16.88 each
In Stock
In Stock
Get 229 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
25500 RPM
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
Features
  • 3/8" Arbor Hole Size
  • Carbide grit improves cutting performance and extends the life of the blade
  • For use with Milwaukee M12 FUEL 3" Cut Off Tool (2522)
  • General purpose cutting wheel for drywall, cement board, PVC, plastics, and others materials
  • Includes (1) Carbide Abrasive Blade

Specs

–
Blade Material:

Carbide

Arbor:

3/8"

Product Type:

Blade

RPM:

25500

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy