Apply to be a TradeMaster!
9" x 3/32" x 7/8" Cut-Off Wheel (Type 1), 49-94-9000

9" x 3/32" x 7/8" Cut-Off Wheel (Type 1), 49-94-9000

Brand:
Milwaukee
SKU:
49-94-9000
Rating:
(0)
Q&A:
(0)
9" x 3/32" x 7/8" Cut-Off Wheel (Type 1), 49-94-9000
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9" Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Consistent performance from wheel to wheel. Tested for balance, resulting in smooth, vibration free grinding and cutting. Ideal for use in metal cutting applications.
  • Type 1 Cut-Off
  • Ideal for use with carbon and stainless steel
  • For use with 9" cut-off saws and grinders
  • Recommended for cutting only

Specs

–
Diameter (Inches):

9"

Country of Origin:

Spain

Material:

Metal

Application:

Metal

Color:

Black

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy