The Day Savers – A National Tradesmen Day Contest
Main product image of Fitted Hat (Small||Medium) 504B-SM
Magnifying glass
Hover image to zoom

Fitted Hat (Small||Medium) 504B-SM

Brand:
Milwaukee
SKU:
504B-SM
Rating:
(0)
Q&A:
(0)
Fitted Hat (Small||Medium) 504B-SM
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Small, Medium
Product Highlight: Color
Black
Product Highlight: Material
Polyester, Cotton

Description

The MILWAUKEE Black FLEXFIT Fitted Hat is made from a lightweight combination of cotton and polyester with a flexible band that can be comfortably adjusted. The curved bill of these fitted caps fits needs on and off the jobsite. This hat has a clean, confident design with a 3-1/2" crown depth. The fitted cap features a Milwaukee logo on the front and a logo label on the back.
  • 63% Polyester, 34% Cotton, 3% Spandex
  • 3-1/2" crown depth
  • Curved visor
  • Milwaukee logo printed on front
  • Milwaukee logo label on back

Specs

Size:

Small

Medium

Country of Origin:

Indonesia

Color:

Black

Material:

Polyester

Cotton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy