Apply to be a TradeMaster!
Main product image of GRIDIRON Snapback Trucker Hat (Green), 505E
Magnifying glass
Hover image to zoom

GRIDIRON Snapback Trucker Hat (Green), 505E

Brand:
Milwaukee
SKU:
505E
Rating:
(0)
Q&A:
(0)
GRIDIRON Snapback Trucker Hat (Green), 505E
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green, Black
Product Highlight: Size
One Size Fits All
Product Highlight: Material
Polyester, Cotton

Description

–

Product Overview

This item is a GRIDIRON Snapback Trucker Hat (Green), 505E manufactured by Milwaukee.

Part of the MILWAUKEE GRIDIRON Collection, our Snapback Trucker Hat is BUILT TO SURVIVE. Our Milwaukee GRIDIRON Green Snapback Trucker Hat is made with a breathable and lightweight combination of cotton, polyester, and nylon. This bold, curved bill hat is the best option for users looking for headwear on or off the job site. The curved visor provides shade from direct sunlight, whether you're on the job site or enjoying time outdoors. The front panel of the six-panel trucker cap is built from GRIDIRON Ripstop Polyester, delivering added durability and a rugged look.

Features

  • GRIDIRON Ripstop Polyester Front Panel - Provides enhanced durability
  • Lightweight Cotton/Polyester/Nylon Blend - Balances durability and breathability
  • Curved Visor
  • 3-1/2 In. Crown Depth
  • Adjustable Snapback Closure - for personalized fit
  • Cotton, Polyester, Nylon Blend
  • Six-Panel Trucker Design - One size fits most

Specs

–
Color:

Green

Black

Size:

One Size Fits All

Product Type:

Hat

Material:

Polyester

Cotton

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy