Apply to be a TradeMaster!
WORKSKIN Performance Fitted Hat (Small||Medium) 507BL-SM

WORKSKIN Performance Fitted Hat (Small||Medium) 507BL-SM

Brand:
Milwaukee
SKU:
507BL-SM
Rating:
(0)
Q&A:
(0)
WORKSKIN Performance Fitted Hat (Small||Medium) 507BL-SM
$29.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium, Small
Product Highlight: Material
Polyester
Product Highlight: Color
Blue

Description

–
Part of the MILWAUKEE WORKSKIN Collection, our Performance Fitted Hat is BUILT TO FIGHT SWEAT. Our WORKSKIN Performance Fitted Hat is a lightweight and breathable solution that DRY FAST and STAY COOL with comfort for all day wear. MILWAUKEE WORKSKIN Fitted hats has moisture wicking fabric that allows the hat to dry fast and keep you cool. This breathable poly blend hat with a stitch less brim offers UPF 50 protection that blocks harmful UV rays.
  • Moisture Wicking - Stay Dry While Working
  • Lightweight and Breathable
  • Sun Protection blocks harmful UV rays
  • Fitted Cap
  • Curved Visor

Specs

–
Size:

Medium

Small

Material:

Polyester

Color:

Blue

Country of Origin:

Indonesia

Product Type:

Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy