Apply to be a TradeMaster!
Main product image of 11-Amp Electric Die Grinder, 5196
Magnifying glass
Hover image to zoom

11-Amp Electric Die Grinder, 5196

Brand:
Milwaukee
SKU:
5196
Rating:
(0)
Q&A:
(0)
11-Amp Electric Die Grinder, 5196
Magnifying glass
Hover image to zoom
$355.11 each
In Stock
In Stock
Get 30 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This Milwaukee die grinder offers more power for heavy duty jobs. The 5196 comes with a 1/4 in. collet but will accept 1/8 in. collet as well. A full array of mounted points allows you to grind many shapes and diameters. At 16,000 RPM with an 11 amp motor, this tool attacks even the toughest grinding jobs. A maximum 2 in. reinforced or non-reinforced wheel can be attached to this versatile grinder for deburring and shaping larger work pieces. Operated by a trigger switch on the back handle.
  • 9 ft. fixed rubber cord: Durable construction for long tool life
  • All ball and roller bearings: Built for endurance
  • Powerful 11-amp motor: Delivers up to 16,000 RPM for faster grinding
  • Versatile chuck: Accepts 1/4" and 1/8" collets for greater utility

Specs

–
Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy