Apply to be a TradeMaster!
Main product image of Vacuum Assisted Dust Extractor, 5261-DE
Magnifying glass
Hover image to zoom

Vacuum Assisted Dust Extractor, 5261-DE

Brand:
Milwaukee
SKU:
5261-DE
Rating:
(0)
Q&A:
(0)
Vacuum Assisted Dust Extractor, 5261-DE
Magnifying glass
Hover image to zoom
$174.45 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The only universal tool of its kind on the market, the HAMMERVAC vacuum assisted dust extractor delivers a universal solution at low cost of ownership for dust extraction needs. The HAMMERVAC universal handle system allows quick set up and is compatible with with major brands of SDS plus rotary hammers and AC/DC hammer drills so users can drill safely into concrete and masonry without purchasing a new drill. It features a universal vacuum attachment system that is compatible with standard hose sizes of wet dry vacuums. This allows a standard wet dry vacuum to provide power and suction needed to remove dust as holes are drilled. Includes (3) side handle clamping collar assemblies, a replacement nozzle, adjustable depth stop and ruler.
  • Universal handle system: compatible with major brands of SDS plus rotary hammers
  • Universal vacuum attachment system: compatible with standard hose sizes: 1-1/4 in., 1-1/2 in., 1-7/8 in., 2-1/2 in.
  • Adjustable depth stop and ruler: easily and precisely adjusts for Accu-Edge2 hole depths
  • Dust extractor nozzle: SDS plus bit fits through nozzle deburring drilling to collect dust

Specs

–
Product Type:

Dust Extractor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy