Apply to be a TradeMaster!
Main product image of 3-1/2 Max HP Fixed-Base Production Router
Magnifying glass
Hover image to zoom

3-1/2 Max HP Fixed-Base Production Router

Brand:
Milwaukee
SKU:
5625-20
Rating:
(0)
Q&A:
(0)
3-1/2 Max HP Fixed-Base Production Router
Magnifying glass
Hover image to zoom
5625-20 has been discontinued
Discontinued April 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Corded

Description

–
Milwaukee's heavy-duty, 3-1/2 max hp fixed-base production router, model 5625-20, features a powerful 15 amp Milwaukee-built motor with electronic variable speed (10,000-22,000 rpm), premium feedback circuitry and soft-start. To ensure a consistent, quality finish, the 36-position speed dial allows the user to precisely match the tool rpm to the bit diameter while the premium electronic feedback circuitry maintains speed and power under load. For controlled start-ups and reduced motor wear, the 5625-20 router also features a reliable electronic soft-start. Fully-loaded for production free-hand and router table routing, the router features Milwaukee's exclusive linear height adjustment system with above-the-table access, providing fast, precise coarse adjustments to within 1/8 in. and micro-fine adjustments to within 1/64 in. Unlike helical systems, the motor doesn’t spin as the height is changed, ensuring that the motor controls and power cord remain in a constant, optimal position. The revolutionary system can be accessed from above a router table with the included T-wrench or any 3/8 in. hex socket wrench with extension, eliminating the need for awkward, below the table adjustments or the need for an auxiliary router lift. With an industry standard bolt-hole pattern and router base diameter along with removable handles for insert plate clearance, the 5625-20 readily converts any existing table or production jig set-up. For added protection when table-mounted, the router features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow. The router also features a durable, rubber shield for dust-free access to the height adjustment system. For maximum operator control and comfort, the 5625-20 router has impact-resistant, tactile-grip handles set wide apart and angled forward. A heavy-duty, 22 amp switch and speed control dial positions are conveniently located to allow the operator full motor control while keeping both hands on the tool. The router features a durable, machined aluminum motor housing and base along with premium 1/2 in. self-releasing collet, 100% sealed ball bearings and a durable 8 ft. power cord with flexible strain relief for years of accurate, reliable operation.

Product Specifications
  • Amps: 15
  • Cord Type: 8' Fixed
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Weight: 11.8 lbs
  • No Load RPM: 10,000-22,000
  • Max HP: 3.5
  • Construction Type: Double Insulated
  • Electronic Feedback: Yes
  • Base: 7 Inch Fixed 2 Handle
  • Depth Adjustment: 1-21/32"
  • Collet Diameter: 1/4" - 1/2"
  • Dial Speed Control: Yes

Includes:
  • (1) 3-1/2 Max HP Fixed-Base Production Router
  • (1) 1-1/8" Collet Wrenches
  • (1) 1/2" Collet
  • (1) 2-1/2" Sub-base
  • (1) T-Handle Wrench

Specs

–
Product Type:

Router

Power Source:

Corded

Includes:

Collet

Sub-Base

T-Handle Wrench

Collet Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm