Apply to be a TradeMaster!
Main product image of FREEFLEX Hybrid Work Short Sleeve T-Shirt (XL), 603B-XL
Magnifying glass
Hover image to zoom

FREEFLEX Hybrid Work Short Sleeve T-Shirt (XL), 603B-XL

Brand:
Milwaukee
SKU:
603B-XL
Rating:
(0)
Q&A:
(0)
FREEFLEX Hybrid Work Short Sleeve T-Shirt (XL), 603B-XL
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Shirts; Garment Style: Short Sleeve ; Garment Type: Lightweight; Breathable; UV Protection ; Size: X-Large ; Color: Black ; Material: Cotton; Polyester ; Chest Size (Inch): 46 to 48

Specs

–
Color:

Black

Product Type:

Short Sleeve T-Shirt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy