Apply to be a TradeMaster!
Main product image of FREEFLEX Hybrid Work Tee - Short Sleeve (2XL) 603BL-2X
Magnifying glass
Hover image to zoom

FREEFLEX Hybrid Work Tee - Short Sleeve (2XL) 603BL-2X

Brand:
Milwaukee
SKU:
603BL-2X
Rating:
(0)
Q&A:
(0)
FREEFLEX Hybrid Work Tee - Short Sleeve (2XL) 603BL-2X
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Size
2XL
Product Highlight: Material
Polyester, Cotton

Description

–
Part of the MILWAUKEE FREEFLEX Collection, our Short Sleeve Hybrid Work Tee is BUILT FOR MOVEMENT. Our Short Sleeve Hybrid Work Tee is a lightweight and breathable solution that allows you to STAY COMFORTABLE and KEEP COOL. This work t-shirt is specifically created for mobility and durability with its drop shoulder design to reduce wear on the seams. The MILWAUKEE Hybrid Work Tee Shirts are built to protect against the elements, offering UPF 50 protection for those warm days on the jobsite and moisture-wicking fabric so you can stay dry while working. Choose from a variety of colors, including black, blue, gray, and green, available in sizes small to 3XL.
  • Lightweight and Breathable - 33/67 Cotton/Poly Blend
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Moisture Wicking - Stay Dry While Working
  • UPF 50 Sun Protection - Blocks Harmful UV Rays
  • Built For Mobility - Move and Layer Easily

Specs

–
Color:

Blue

Country of Origin:

Honduras

Size:

2XL

Material:

Polyester

Cotton

Product Type:

Short Sleeve T-Shirt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy