Apply to be a TradeMaster!
Main product image of GRIDIRON Pocket T-Shirt - Short Sleeve Black (3XL) 605B-3X
Magnifying glass
Hover image to zoom

GRIDIRON Pocket T-Shirt - Short Sleeve Black (3XL) 605B-3X

Brand:
Milwaukee
SKU:
605B-3X
Rating:
(0)
Q&A:
(0)
GRIDIRON Pocket T-Shirt - Short Sleeve Black (3XL) 605B-3X
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyester, Cotton
Product Highlight: Size
3XL

Description

–
Part of the MILWAUKEE GRIDIRON Collection, MILWAUKEE Short Sleeve Pocket Tee is BUILT TO SURVIVE. The Pocket Tees are built from durable, reliable fabric for ALL DAY PROTECTION to OUTLAST THE JOB. This short sleeve t-shirt is engineered for broken-in comfort on day one and continues to get better over time. Designed with a relaxed fit for plenty of room to move. Milwaukee's moisture wicking and anti-odor technologies make the Heavy Duty Pocket T-Shirt a go-to any time of year.
  • DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance
  • BROKEN-IN COMFORT on day one
  • REINFORCED SEAMS AND HEM
  • Anti-Odor Technology prevents odor bacteria from building up
  • MOISTURE WICKING FABRIC pulls sweat and water away from the skin
  • 6 oz cotton / polyester blend
  • Rib-knit neck maintains shape
  • Tagless neck label gives a comfortable feel
  • Sun Protection blocks harmful UV rays

Specs

–
Color:

Black

Material:

Polyester

Cotton

Size:

3XL

Country of Origin:

Pakistan

Product Type:

Short Sleeve T-Shirt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy