Apply to be a TradeMaster!
Main product image of 7" Large Angle Grinder w/ Trigger Lock-On Switch
Magnifying glass
Hover image to zoom

7" Large Angle Grinder w/ Trigger Lock-On Switch

Brand:
Milwaukee
SKU:
6088-30
Rating:
(0)
Q&A:
(0)
7" Large Angle Grinder w/ Trigger Lock-On Switch
Magnifying glass
Hover image to zoom
$368.64 each
In Stock
In Stock
Get 42 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
9'
Product Highlight: Diameter
7" Diameter
Product Highlight: Horse Power
4 HP
Product Highlight: RPM
6000 RPM

Description

–
Combines performance, durability and ergonomic comfort in a 7" grinder. One of the lightest tools in its class, the 7" Grinder delivers 6,000 RPMs with its 4.0 max HP, 15-amp motor. Its spiral bevel gears transfer maximum torque to the work piece, while epoxy-coated motor windings provide extended durability. The low-profile gear case allows you to get into tight workspaces. With the ergonomic rear handle and 3-position side handle, you'll get maximum comfort and control. The grinder also features a 2-finger lock-on trigger switch, a motor access port, and a built-in aluminum tool rest. It converts easily into a sander with a 7" backing pad and disc (sold separately.) The tool comes with a 7" grinding wheel, 7"guard, side handle, flange and flange nut, nylon washer and spanner wrench.

Included
    7" Grinder
  • Flange
  • Flange Nuts
  • Grinding Wheel
  • Nylon Washer
  • Side Handle
  • Wheel Guard
  • Spanner Wrench
Product Features
  • Powerful 4.0 maximum HP, 15-amp motor: Delivers 6,000 RPM for faster grinding
  • Ergonomic handles: Angled rear and side handles promote natural hand positions and increase user comfort
  • Rapid stop braking feature brakes accessories in under 3 seconds
  • 2-finger trigger switch: Offers convenience for continuous-use applications.
  • 2-in-1 versatility: Converts to a sander for greater tool utility
  • Spiral bevel gearing: Optimizes performance and durability
  • 3-position side handle: Attaches in 3 locations to maximize user control
  • 9-ft. 2-wire fixed rubber cord: Durable construction for longer tool life

Specs

–
Cord Length:

9'

Product Type:

Grinder

Diameter:

7"

Horse Power:

4

RPM:

6000

Includes:

Back Flange

Length (Inches):

19-1/4"

Power Source:

Corded

Amperage:

15

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy