Apply to be a TradeMaster!
Main product image of 13 Amp 4.5" Corded Angle Grinder with Slide Switch, 6130-33
Magnifying glass
Hover image to zoom

13 Amp 4.5" Corded Angle Grinder with Slide Switch, 6130-33

Brand:
Milwaukee
SKU:
6130-33
Rating:
(0)
Q&A:
(0)
13 Amp 4.5" Corded Angle Grinder with Slide Switch, 6130-33
Magnifying glass
Hover image to zoom
$112.55 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Featuring a compact and lightweight design, the 4-1/2 in. small angle grinder (6130-33) is the smallest in Milwaukee's extensive grinder line and is the only tool in its class with a tool free burst resistant guard. The built in advanced airflow system, including debris baffles and multi-port exhaust, extends tool life.
  • 7.0 Amp, 750 MWO Motor- powerful for daily applications
  • Compact, Lightweight Design: At 10.2" long and 3.5 lbs it is the most compact & lightest grinder in the Milwaukee line
  • Compatible with multiple Grinder Guards and Flanges. See cross-reference guide below.
  • Debris Baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • Multi-Port Exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
  • Tool Free, Burst Resistant Guard- the only grinder in its class with a tool free guard

Specs

–
Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy