Apply to be a TradeMaster!
Main product image of 11 Amp 4-1/2"/5" Rat-Tail Grinder, Lock-On Switch, 6142-30
Magnifying glass
Hover image to zoom

11 Amp 4-1/2"/5" Rat-Tail Grinder, Lock-On Switch, 6142-30

Brand:
Milwaukee
SKU:
6142-30
Rating:
(0)
Q&A:
(0)
11 Amp 4-1/2"/5" Rat-Tail Grinder, Lock-On Switch, 6142-30
Magnifying glass
Hover image to zoom
$167.47 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 11 amp 4-1/2 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6142-30 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
  • Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
  • Compatible with multiple Grinder Guards and Flanges. See cross-reference guide below.
  • Debris Baffles - protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • Powerful 11 Amp, 11,000 RPM Motor: Provides maximum performance and durability
  • Tool-Free Accessory Change: Easily change "All Accessories" without a wrench
  • Tool-Free Adjustable Guard: Provides quick guard installations and adjustments

Specs

–
Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy