Apply to be a TradeMaster!
Main product image of 11 Amp 4-1/2" / 5" Braking Small Angle Grinder Paddle No-lock, 6143-31
Magnifying glass
Hover image to zoom

11 Amp 4-1/2" / 5" Braking Small Angle Grinder Paddle No-lock, 6143-31

Brand:
Milwaukee
SKU:
6143-31
Rating:
(0)
Q&A:
(0)
11 Amp 4-1/2" / 5" Braking Small Angle Grinder Paddle No-lock, 6143-31
Magnifying glass
Hover image to zoom
$276.04 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 11 Amp 4-1/2" / 5" AC Braking Small Angle Grinder (Paddle, No-Lock) delivers up to 3X more durability and up to 50% more power. The Rapid Stop braking feature stops all accessories in 2 seconds or less. The 1,400 MWO motor powers through the toughest jobs and is ideal for industrial applications. The small angle grinder's grip circumference measures a full 2" less than the competition giving users more control and less fatigue for all-day use. The Milwaukee Electronic Advantage includes Overload Protection to maximize the tool's motor life. The Electronic Clutch extends the tool's life and helps prevent bind-ups while the Line Lock-Out feature prevents automatic start-up after power loss and soft starts. The small bench grinder is lanyard-ready with an incorporated lanyard loop on the handle. The grinder features a 100% tool-free design so all accessories, including hubbed product, can be changed without a wrench. Additionally, the tool-free, burst-resistant adjustable guard enables quick guard installations and adjustments.
  • 100% tool-free design allows users to change all accessories without the need of a tool
  • Electronic clutch extends tool life and helps prevent bind-up
  • Lanyard-ready with integrated lanyard loop
  • Milwaukee Electronic Overload Protection maximizes motor life
  • Rapid Stop Brake stops all accessories in 2 seconds or less

Specs

–
Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy