Apply to be a TradeMaster!
Main product image of 14" Abrasive Cut-Off Machine
Magnifying glass
Hover image to zoom

14" Abrasive Cut-Off Machine

Brand:
Milwaukee
SKU:
6177-20
Rating:
(0)
Q&A:
(0)
14" Abrasive Cut-Off Machine
Magnifying glass
Hover image to zoom
$346.48 each
In Stock
In Stock
Get 8 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Diameter
14" Diameter
Product Highlight: RPM
3900 RPM

Description

–
Get industry-leading performance, durability and ease of use in a versatile cut-off machine that handles a wide variety of materials. With a powerful 15-amp, 4.0 maximum horsepower motor and speeds up to 3900 RPM, this abrasive cut-off machine allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing and rebar up to a 5" maximum capacity. With an adjustable fence, it can make 45° miter cuts quickly and accurately without flipping heavy material. Lightweight yet highly durable, this 14" cut-off machine travels easily to any jobsite. A large spindle lock button lets you make quick and easy blade changes, even when wearing gloves. A quick-adjust vise clamp lets you make fast adjustments when cutting materials of different sizes.

Product Features
  • Powerful 15-amp, 4.0 maximum horsepower motor delivers maximum cutting performance in various materials
  • Accommodates a wide range of cutting applications up to 5"
  • Durable, lightweight design permits portability without sacrificing durability
  • Oversized wheel guards provides added protection from debris
  • All-ball-bearing construction delivers maximum durability

Product Specifications
  • Amps: 15
  • Power Source: Corded
  • Length: 16"
  • Arbor Size: 1"
  • No Load RPM: 3900
  • Spindle Lock: Yes
  • Capacity: 5"
  • Maximum Bevel Capacity: 45 degrees
  • Spindle: 1"
  • Wheel Diameter: 14"
  • Tool Warranty: 5 Years

Product Includes
  • (1) 14" Abrasive Cut-Off Machine
  • (1) Abrasive Wheel
  • (1) Hex Wrench
  • (1) Vise

Specs

–
Product Type:

Cut-Off Machine

Diameter:

14"

Arbor:

1"

RPM:

3900

Power Source:

Corded

Warranty:

5 Year

Includes:

Abrasive Wheel

Hex Wrench

Vise

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy