The Day Savers – A National Tradesmen Day Contest
Main product image of 7-1/4" TILT-LOK Circular Saw w/ Case
Magnifying glass
Hover image to zoom

7-1/4" TILT-LOK Circular Saw w/ Case

Brand:
Milwaukee
SKU:
6390-21
Rating:
(0)
Q&A:
(0)
7-1/4" TILT-LOK Circular Saw w/ Case
Magnifying glass
Hover image to zoom
6390-21 has been discontinued
Discontinued December 26, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: RPM
5800 RPM
Product Highlight: Diameter
7-1/4" Diameter

Description

The TILT-LOK™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 pounds and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.

Includes
  • (1) TILT-LOK™ 7-1/4" Circular Saw with Case
  • (1) Blade Wrench
  • (1) Carrying Case
  • (1) Circular Saw Blade
Product Features
  • New exclusive TILT-LOK™ main handle adjusts to the work or most comfortable work position
  • 10.4 pounds net weight - lightest 7-1/4 inch, 3.25 maximum horsepower saw reduces operator fatigue, easier to handle
  • 15 amp, 3.25 peak horsepower motor - most powerful circle saw cuts tough materials including headers, microlams and wet lumber with ease
  • Wide, clear sight line - superior blade visibility from either side
Product Specifications
  • Amps: 15
  • Cord Type: 9' Fixed
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 13-3/4"
  • Weight: 10.4 lbs
  • Arbor Size: 5/8"
  • No Load RPM: 5,800
  • Spindle Lock: Yes
  • Construction Type: Double Insulated
  • Soft Grip Handle: Yes
  • Blade: 7-1/4"
  • Tool Free Bevel: Yes
  • Maximum Bevel Capacity: 50 degrees
  • Spindle: 5/8"
  • Adjustable Handle: Yes
  • Depth of Cut at 45 Degrees: 1-13/16"
  • Depth of Cut at 50 Degrees: 1-11/16"
  • Depth of Cut at 90 Degrees: 2 and 7-16 Inch
  • Electrical Brake: No
  • Blade Position: Right

Specs

Product Type:

Circular Saw

RPM:

5800

Diameter:

7-1/4"

Arbor:

5/8"

Max Cut Depth:

2.5"

Max Bevel Capacity:

50 Degrees

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm