Apply to be a TradeMaster!
Main product image of 10-1/4" Circular Saw
Magnifying glass
Hover image to zoom

10-1/4" Circular Saw

Brand:
Milwaukee
SKU:
6470-21
Rating:
(0)
Q&A:
(0)
10-1/4" Circular Saw
Magnifying glass
Hover image to zoom
$471.39 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: RPM
5200 RPM

Description

–
The 6470-21, 10-1/4" Circular Saw is built with the power and capacity to handle the most extreme cutting applications. The powerful 15 Amp, 5,200 RPM Motor delivers maximum power for high performance cutting without bogging down under load. An Aircraft Aluminum Shoe will not bend or warp in extreme cutting applications. The Electric Brake increases productivity by stopping the blade in seconds. These heavy duty features combined with the 3-13/16" depth of cut capacity and 60° bevel capacity make the 6470-21 the most popular 10-1/4" Circular Saw in the industry.

Product Includes
  • (1) 10-1/4" Circular Saw
  • (1) Rip Fence
  • (1) Steel Case
  • (1) Wood Cutting Blade
Product Features
  • Powerful 15 Amp, 5,200 RPM Motor - delivers maximum power for high performance cutting without bogging down under load
  • 3-13/16" Depth of Cut Capacity - Provides enough capacity to cut 4" material in a single pass
  • Aircraft Aluminum Shoe - will not bend or warp in extreme cutting applications
  • Electric Brake - increases productivity by stopping the blade in seconds
  • 60° Bevel Capacity - provides maximum bevel capacity for cutting roof rafters, trusses and joists
Product Specifications
  • Amps: 15
  • Cord Type: 2-Wire
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 17-1/2"
  • Weight: 17.8 lbs
  • Arbor Size: 5/8"
  • No Load RPM: 5,200
  • Spindle Lock: Yes
  • Construction Type: Double Insulated
  • Soft Grip Handle: Yes
  • Tool Free Bevel: Yes
  • Maximum Bevel Capacity: 60 degrees
  • Spindle: 5/8"
  • Depth of Cut at 45 Degrees: 2-3-4 Inch
  • Depth of Cut at 90 Degrees: 3-13/16"
  • Electrical Brake: Yes
  • Blade Position: Right
  • Depth of Cut at 60 Degrees: 1-3/4"

Specs

–
Product Type:

Circular Saw

RPM:

5200

Arbor:

5/8"

Max Bevel Capacity:

60 Degrees

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy