Apply to be a TradeMaster!
Main product image of Sawzall Recip Saw Kit
Magnifying glass
Hover image to zoom
Sawzall Recip Saw Kit
Magnifying glass
Hover image to zoom
$203.67 each
In Stock
In Stock
Get 13 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Length (Inches)
17-3/4" Length

Description

–
Overview
The 6519-31 Sawzall Recip Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 1-1/8" stroke length and a 12 Amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.

Includes
  • (1) Sawzall Recip Saw(6519-30)
  • (1) Carrying Case
Product Features
  • Powerful 12 amp Milwaukee-built motor
  • Variable speed trigger: 0-2800 strokes per min.
  • Gear protection system
  • Heavy duty steel QUIK-LOK blade clamp system for easy blade changes
  • Rubber boot for superior gripping
  • Double insulated
  • Uses standard 1/2 in. shank Sawzall Blades - blades may be clamped upside down for special cutting needs
Product Specifications
  • Amps : 12
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 17 3-4"
  • Weight: 7 lbs
  • Stroke Length: 1-1/8"
  • Keyless Blade Clamp: Yes
  • SPM: 0-3,000

Specs

–
Product Type:

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-3000

Blade Clamp:

QUIK-LOK Universal

Trigger:

Variable

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

17-3/4"

Includes:

Carry Case

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy