Apply to be a TradeMaster!
Main product image of 15.0 Amp Super Sawzall Recip Saw
Magnifying glass
Hover image to zoom
15.0 Amp Super Sawzall Recip Saw
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Corded
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
18" Length

Description

–
Overview

The 15.0 Amp Super Sawzall Recip Saw is the fastest, most durable recip saw in the world. It is the first Sawzall Recip Saw to include Constant Power Technology which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented Gear Protecting Clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. The patented Counter Balance Mechanism reduces user vibration.

Features
  • 15.0 Amp Milwaukee Motor - highest overload protection in the industry; prevents motor burn up / failure
  • Constant Power Technology - maintains constant speed under load for unmatched cutting performance
  • Patented Gear Protecting Clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups
  • Patented Counter Balanced Mechanism - smoothest running, lowest vibrating reciprocating saw in the industry
  • Variable Speed Trigger and Dial Speed Control - maximum speed control
  • Quik-Lok Blade Clamp System - provides fast and easy blade changes
Specifications
  • Amps:15
  • Length: 18-3/4"
  • Tool Warranty: 5 Years
  • Voltage: 120V AC
  • Weight: 9.8 lbs
  • Power Source: Corded
  • Stroke Length: 1-1/4"
  • Keyless Adjustable Shoe: Yes
  • Keyless Blade Clamp: Yes
  • SPM: 0-2,800
  • Adjustable Handle: No
  • Orbital Action: Yes


Includes:
  • (1)15.0 Amp Super Sawzall Recip Saw(6538-21)
  • (1)Carrying Case

Specs

–
Product Type:

Reciprocating Saw

Voltage:

120v

Trigger:

Variable Speed

Stroke:

1-1/4"

Length (Inches):

18"

Warranty:

5 Year (Tool)

Power Source:

Corded

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy