Apply to be a TradeMaster!
Main product image of 18 Gauge Heavy-Duty Swivel Head Shear (Corded)
Magnifying glass
Hover image to zoom

18 Gauge Heavy-Duty Swivel Head Shear (Corded)

Brand:
Milwaukee
SKU:
6852-20
Rating:
(0)
Q&A:
(0)
18 Gauge Heavy-Duty Swivel Head Shear (Corded)
Magnifying glass
Hover image to zoom
$275.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
10'
Product Highlight: Voltage
120 VAC

Description

–
Overview
This new shear comes with a powerful 6.8 amp Milwaukee built motor. The ergonomic tactile grip is designed for more user comfort allowing you to make that straight cut when needed. The new lightweight, heavy-duty magnesium gear-case has been incorporated in the design for superior balance. The variable speed trigger (0-2500SPM) allows for smoother acceleration and performance when needed.

Features
  • 360º Swivel Head
  • Steel Capacity: 18 Gauge
  • 6.8 amp Milwaukee motor, trigger speed control: 0-2,500 rpm spindle speed
  • Ergonomic tactile grip for optimal user comfort
  • 10 ft. flexible durable runner cord
Includes:
  • (1) 18 Gauge Shear (6852-20)
  • (1) Hex Wrench

Specs

–
Cord Length:

10'

Product Type:

Shear

Voltage:

120 VAC

Capacity in Steel:

18 Gauge

Capacity in Stainless Steel:

20 Gauge

SPM:

0-2850

Cutting Speed:

15 ft/min

Min Cut Thickness:

7"

Batteries Included:

0

Power Source:

Corded

Includes:

Hex Wrench

Weight (lbs):

4.2 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy