Apply to be a TradeMaster!
Main product image of 16 Gauge Nibbler, 6890
Magnifying glass
Hover image to zoom
16 Gauge Nibbler, 6890
Magnifying glass
Hover image to zoom
$690.10 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8 positions to make cutting easier. A .87 in. starter hole is all that is needed to start or start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6890 nibbler can cut 16 gauge steel and 18 gauge stainless. When perfect cuts are what you need, look to the Milwaukee line of nibblers.

Features:
  • 3.8 amp, 1,900 spm
  • Cuts up to 7 ft. per minute
  • 0.87 in. starting hole required
  • AC-DC paddle switch

Specs

–
Product Type:

Cutting Tool

Batteries Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy