Apply to be a TradeMaster!
200' x 1" Pink Flagging Tape, 77-003
200' x 1" Pink Flagging Tape, 77-003
$2.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
200' Length
Product Highlight: Material
Plastic
Product Highlight: Color
Pink

Description

–
Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-003 1" x 200 ft. pink flagging tape comes in a high-visibility pink color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.
  • 1" x 600 Ft. rolls.
  • Durable plastic remains pliant in cold weather
  • Fluorescent pink color.
  • High visibility color makes it easy to see in the work site.

Specs

–
Country of Origin:

China

Length (Inches):

200'

Product Type:

Flagging Tape

Material:

Plastic

Color:

Pink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy