Apply to be a TradeMaster!
600' x 1" Orange Flagging Tape, 77-062

600' x 1" Orange Flagging Tape, 77-062

Brand:
Milwaukee
SKU:
77-062
Rating:
(0)
Q&A:
(0)
600' x 1" Orange Flagging Tape, 77-062
$8.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Orange
Product Highlight: Length (Inches)
600' Length

Description

–
Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-062 1" x 600 ft. orange flagging tape comes in a high-visibility orange color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.
  • Empire 77-062 is our high-visibility fluorescent orange color
  • Empire flagging tape is constructed of durable plastic to ensure it remains pliant in cold weather applications
  • Options for uses could be: surveying work, marking trails, marking boundaries, etc.
  • Product is easy to tear and tie off to ensure product is easy for marking applications
  • Product is non-adhesive plastic, and is made to be tied off
  • Fluorescent Color Options: Pink, Orange, Yellow

Specs

–
Material:

Plastic

Color:

Orange

Length (Inches):

600'

Product Type:

Flagging Tape

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy