Apply to be a TradeMaster!
Main product image of GRIDIRON Sherpa-Lined Vest - Brown (3XL) 801BR-3X
Magnifying glass
Hover image to zoom

GRIDIRON Sherpa-Lined Vest - Brown (3XL) 801BR-3X

Brand:
Milwaukee
SKU:
801BR-3X
Rating:
(0)
Q&A:
(0)
GRIDIRON Sherpa-Lined Vest - Brown (3XL) 801BR-3X
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Canvas, Cotton
Product Highlight: Color
Brown
Product Highlight: Size
3XL

Description

–
Part of the MILWAUKEE GRIDIRON Collection, our Sherpa-Lined Vest is BUILT TO SURVIVE. Our Heavy Duty Sherpa-Lined Vest offers a MORE DURABLE and MORE FUNCTIONAL solution that keeps our users moving on the jobsite. With it's warm and comfortable Sherpa-lining, this Heavy Duty tool vest delivers reinforced high wear zones including durable front pocket construction and under-arm stitching. The 5-pocket design allows for easy access and numerous options for tool storage. Choose from Black or Brown colors, available in sizes small to 3XL.
  • Durable Canvas Outer Layer
  • Reinforced high wear zones
  • Sherpa-Lining
  • Pockets Built To Work
  • Drop Tail - Extended Coverage

Specs

–
Material:

Canvas

Cotton

Country of Origin:

Pakistan

Color:

Brown

Size:

3XL

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy