Apply to be a TradeMaster!
Main product image of M12 Women's Heated AXIS Jacket (XL) F102B-21XL
Magnifying glass
Hover image to zoom

M12 Women's Heated AXIS Jacket (XL) F102B-21XL

Brand:
Milwaukee
SKU:
F102B-21XL
Rating:
(0)
Q&A:
(0)
M12 Women's Heated AXIS Jacket (XL) F102B-21XL
Magnifying glass
Hover image to zoom
$290.81 each
In Stock
In Stock
Get 14 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
XL
Product Highlight: Material
Polyester

Description

–
The MILWAUKEE M12 Women's Heated AXIS Jacket delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by Milwaukee's NEW HEXON HEAT TECHNOLOGY, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY and low-bulk insulation, optimal comfort and mobility are achieved. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. With ground-up developed AXIS ripstop fabric, this MILWAUKEE jacket provides robust protection against the elements without sacrificing movement. Milwaukee Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • HEXON HEAT TECHNOLOGY EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
  • (3) Heat Zones: Chest, Back and Shoulders
  • High, Medium and Low heat settings for each zone
  • Zone Control Options: Chest & Back and/or Shoulders
  • 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • Customized 100% polyester AXIS ripstop fabric protects from abrasion and prevents tears from spreading
  • Wind and water resistant with DWR finish

Specs

–
Country of Origin:

Vietnam

Color:

Black

Size:

XL

Battery Type:

M12 Lithium-Ion Battery

Material:

Polyester

Product Type:

Jacket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy