Apply to be a TradeMaster!
Main product image of M12 Women's Heated Hoodie - Black (XL) F200B-21XL
Magnifying glass
Hover image to zoom

M12 Women's Heated Hoodie - Black (XL) F200B-21XL

Brand:
Milwaukee
SKU:
F200B-21XL
Rating:
(0)
Q&A:
(0)
M12 Women's Heated Hoodie - Black (XL) F200B-21XL
Magnifying glass
Hover image to zoom
$179.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Cotton
Product Highlight: Color
Black
Product Highlight: Size
XL

Description

–
The MILWAUKEE M12 Heated Hoodie delivers HEAT BUILT FOR COMPLETE COMFORT. Powered by Milwaukee's NEW HEXON HEAT TECHNOLOGY, this hoodie STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME and offers the GREATEST HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this hoodie adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY and an improved fabric design, optimal comfort and mobility are achieved. With ground-up developed cotton/polyester fleece fabric, this MILWAUKEE hoodie provides warmth and a full range of motion whether worn as a mid-layer or exterior layer. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Our Milwaukee Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • HEXON HEAT TECHNOLOGY EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high
  • (2) Heat Zones: Chest and Back
  • High, Medium, and Low heat settings for each zone
  • Zippered Battery Pass-Thru Pocket: Position the battery in the front or the back pocket to improve comfort
  • Durable fleece and warm jersey lining for complete comfort in all conditions
  • Full-zip to chin for added warmth and comfort
  • Standard Fit: A balanced fit with a regular cut that provides a clean look without being too tight or too loose. Size up if you prefer more of a relaxed fit.

Specs

–
Material:

Polyester

Cotton

Color:

Black

Country of Origin:

Vietnam

Product Type:

Hoodie

Size:

XL

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy