Apply to be a TradeMaster!
Women's FREEFLEX Pullover Hoodie (Medium) F251B-M
Women's FREEFLEX Pullover Hoodie (Medium) F251B-M
$59.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Cotton
Product Highlight: Color
Black
Product Highlight: Size
Medium

Description

–
Part of the MILWAUKEE FREEFLEX Collection, the Women's Midweight Pullover Hoodie is BUILT FOR MOVEMENT. Designed to layer comfortably, the FREEFLEX Pullover Hoodie is made with a breathable 9oz cotton/poly fleece. This midweight hoodie provides seasonal versatility and is loaded with trade-focused features: reinforced pockets, a three-panel hood, and a forward shoulder construction. Milwaukee FREEFLEX products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Engineered to move freely on the job
  • Forward shoulder design - improves comfort and reduces wear on the seam
  • Reinforced pocket seams
  • Comfortable fit - designed to layer
  • Breathable 9oz cotton/poly blend fleece
  • Rib-knit cuffs and waist
  • Three panel hood
  • Brushed fleece interior
  • 75% cotton, 25% polyester

Specs

–
Material:

Polyester

Cotton

Color:

Black

Product Type:

Hoodie

Size:

Medium

Country of Origin:

Pakistan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy