Apply to be a TradeMaster!
Main product image of Women's FREEFLEX Lightweight Insulated Vest Black (2XL) F350B-2X
Magnifying glass
Hover image to zoom

Women's FREEFLEX Lightweight Insulated Vest Black (2XL) F350B-2X

Brand:
Milwaukee
SKU:
F350B-2X
Rating:
(0)
Q&A:
(0)
Women's FREEFLEX Lightweight Insulated Vest Black (2XL) F350B-2X
Magnifying glass
Hover image to zoom
$79.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Black
Product Highlight: Material
Polyester

Description

–
Part of the MILWAUKEE FREEFLEX Collection, the Lightweight Insulated Vest is BUILT FOR MOVEMENT. This vest has shoulder and side body mobility panels, ensuring you stay comfortable and agile throughout the day. As a versatile mid-layer, the FREEFLEX Lightweight Insulated Vest offers a relaxed fit with a drop tail for additional coverage. The extra warmth of a brushed fleece-lined collar and pockets complements the wind and water-resistant fabric. The Lightweight Insulated Vest is crafted from durable 100% Poly Ripstop woven fabric, making it the perfect companion for the job. Milwaukee FREEFLEX products are developed in collaboration with user feedback across the trades through continuous job site research.
  • Shoulder and side mobility panels for added range of motion
  • Midlayer built for changing conditions: Relaxed fit with room to layer comfortably
  • Windproof and water resistant to help keep you dry and warm on the job
  • Full zip front pockets designed for secure item storage
  • Brushed fleece-lined collar and pockets for added warmth
  • Drop tail for extended coverage
  • Insulation ensures warmth without adding bulk

Specs

–
Country of Origin:

India

Size:

2XL

Color:

Black

Product Type:

Vest

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy