Apply to be a TradeMaster!
Women's GRIDIRON Pocket T-Shirt - Short Sleeve Black (XL) F451B-XL

Women's GRIDIRON Pocket T-Shirt - Short Sleeve Black (XL) F451B-XL

Brand:
Milwaukee
SKU:
F451B-XL
Rating:
(0)
Q&A:
(0)
Women's GRIDIRON Pocket T-Shirt - Short Sleeve Black (XL) F451B-XL
$24.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyester, Cotton
Product Highlight: Size
XL

Description

–
Part of the MILWAUKEE GRIDIRON Collection, the Women's Short Sleeve Pocket Tee is BUILT TO SURVIVE. Constructed with a durable, reliable 6oz cotton/poly blend for all-day protection on the job. The GRIDIRON Pocket T-Shirt is engineered for broken-in comfort on day one and continues to get better over time. Anti-odor and moisture-wicking technologies make the GRIDIRON Pocket T-Shirt a go-to any time of year. Designed with a relaxed fit for plenty of room to move. Milwaukee GRIDIRON products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Durable, reliable fabric provides tear and abrasion resistance
  • Broken-in comfort
  • Anti-odor technology
  • Moisture wicking
  • Rib-knit neck maintains shape
  • Reinforced seams and hem
  • 6oz Cotton/Poly blend
  • Left chest pocket
  • Tagless neck label

Specs

–
Color:

Black

Material:

Polyester

Cotton

Country of Origin:

Pakistan

Product Type:

Short Sleeve T-Shirt

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy