The Day Savers – A National Tradesmen Day Contest
Main product image of Women's FREEFLEX Hybrid Tee - Short Sleeve Black (Large) F452B-L
Magnifying glass
Hover image to zoom

Women's FREEFLEX Hybrid Tee - Short Sleeve Black (Large) F452B-L

Brand:
Milwaukee
SKU:
F452B-L
Rating:
(0)
Q&A:
(0)
Women's FREEFLEX Hybrid Tee - Short Sleeve Black (Large) F452B-L
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyester, Cotton
Product Highlight: Size
Large
Product Highlight: Color
Black

Description

Part of the MILWAUKEE FREEFLEX Collection, the Women's short sleeve Hybrid Tee is BUILT FOR MOVEMENT so tradeswomen can work and layer easily. The FREEFLEX Hybrid Tee is engineered for mobility with natural stretch and a forward shoulder design, while not sacrificing on durability. Complete with moisture-wicking technology, the breathable cotton/poly blend keeps you comfortable while working. Milwaukee FREEFLEX products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Engineered to move freely on the job
  • Lightweight and breathable 4.5oz cotton/poly blend
  • Moisture wicking
  • Natural stretch fabric - move and layer easily
  • Forward shoulder design - improves comfort and reduces wear on the seam
  • Anti-odor technology
  • 33% cotton, 67% polyester
  • Tagless neck label

Specs

Material:

Polyester

Cotton

Product Type:

Short Sleeve T-Shirt

Country of Origin:

Honduras

Size:

Large

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy