Apply to be a TradeMaster!
Main product image of Women's WORKSKIN Hooded Shirt - Gray (Medium) F550G-M
Magnifying glass
Hover image to zoom

Women's WORKSKIN Hooded Shirt - Gray (Medium) F550G-M

Brand:
Milwaukee
SKU:
F550G-M
Rating:
(0)
Q&A:
(0)
Women's WORKSKIN Hooded Shirt - Gray (Medium) F550G-M
Magnifying glass
Hover image to zoom
$49.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyester
Product Highlight: Color
Gray

Description

–
Part of the MILWAUKEE WORKSKIN Collection, our Women's Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric, the Women's WORKSKIN Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and anti-odor technology, this Sun Shirt is perfect for hot summer days on the job. The Women's Hooded Sun Shirt includes a custom vertical hood vent, giving you the freedom to wear your hair as you like. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous job site research.
  • Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
  • UPF 50+ Sun Protection: blocks harmful UV rays
  • Custom Vertical Hood Vent: freedom to style your hair up or down, keeping it comfortably off your neck. When not in use, the vent seamlessly closes for a sleek look.
  • Lightweight, breathable comfort
  • Quick drying material
  • Natural stretch and raglan sleeves for full freedom of movement
  • Anti-Odor Technology: combats odor build-up while working

Specs

–
Product Type:

Long Sleeve T-Shirt

Country of Origin:

Honduras

Size:

Medium

Material:

Polyester

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy