Apply to be a TradeMaster!
Main product image of STILETTO 10oz Smooth/Curved Hickory Hammer, FH10C
Magnifying glass
Hover image to zoom

STILETTO 10oz Smooth/Curved Hickory Hammer, FH10C

Brand:
Milwaukee
SKU:
FH10C
Rating:
(0)
Q&A:
(0)
STILETTO 10oz Smooth/Curved Hickory Hammer, FH10C
Magnifying glass
Hover image to zoom
$138.55 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Smallest of our solid titanium hammers heads, the Stiletto FH10C is a 10 oz titanium smooth face finish hammer with a 14.5 in. straight hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The FH10C has the comparable striking force of 16 oz steel hammer and is recommended for professional framing, remodeling or finish work. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
  • 10oz Titanium Head Hits Like a 16oz Steel Head
  • Replaceable USA Made Hickory Handle
  • Magnetic Nail Starter
  • Straight Claw Design

Specs

–
Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy