Apply to be a TradeMaster!
Main product image of 1-3/8" Starlock Standard Wood Blade, 3PC
Magnifying glass
Hover image to zoom

1-3/8" Starlock Standard Wood Blade, 3PC

SKU:
IBSL200-3
Rating:
(0)
Q&A:
(0)
1-3/8" Starlock Standard Wood Blade, 3PC
Magnifying glass
Hover image to zoom
$29.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades Starlock 1-3/8" Wood Blade 3 Pack is composed of high carbon steel (HCS) for medium-duty wood applications. This wood cutting blade is also ideal for PVC, drywall, and more, not designed for metal contact. Popular projects include framing and construction. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and This blade also fits non-Starlock Milwaukee multi-tools.

Includes
  • (3) Imperial Blades Starlock 1-3/8" Wood Blades
Product Features
  • Compatible with all Starlock multi-tools
  • For cutting Wood, Drywall, PVC, and other soft materials.
  • Edge Ground Teeth for Fast Wood Cuts
  • High Carbon Steel Blade
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 1-3/8" Cutting Width
  • 1-5/8" Max Plunge Depth

Specs

–
Product Type:

Blade

Width:

1-3/8"

Material:

Carbon Steel

Application:

Wood

PVC

Drywall

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy