Apply to be a TradeMaster!
Main product image of 1-1/8" Starlock Standard Metal Blade, 3PC
Magnifying glass
Hover image to zoom

1-1/8" Starlock Standard Metal Blade, 3PC

SKU:
IBSL330-3
Rating:
(0)
Q&A:
(0)
1-1/8" Starlock Standard Metal Blade, 3PC
Magnifying glass
Hover image to zoom
$32.95 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Width (Inches)
1-1/8" Width
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades Starlock Bi-Metal 1-1/8" Metal Blade 3 Pack is composed of durable bi-metal (BiM) for up to 5X longer life than standard Imperial high carbon steel blades. The wavy set tooth pattern makes this bi-metal oscillating blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are metal (Non-Ferrous), wood & nails, wood, PVC, drywall, and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples, and plunge cutting vents and outlets. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Includes
  • (3) Imperial Blades Starlock 1-1/8" Bi-Metal Metal Blade
Product Features
  • Compatible with all Starlock multi-tools
  • For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC
  • Starlock Bi-Metal Blades offer Longer Life when compared to High Carbon Steel Blades
  • Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 1-1/8" Cutting Width
  • 1-7/8" Max Plunge Depth

Specs

–
Product Type:

Blade

Material:

Carbon Steel

Width (Inches):

1-1/8"

Application:

PVC

Copper

Drywall

Nail-Embedded Wood

Wood

Staple

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy