Apply to be a TradeMaster!
Main product image of 3-3/8" Starlock Thin Metal Segment Blade
Magnifying glass
Hover image to zoom

3-3/8" Starlock Thin Metal Segment Blade

SKU:
IBSL410-1
Rating:
(0)
Q&A:
(0)
3-3/8" Starlock Thin Metal Segment Blade
Magnifying glass
Hover image to zoom
We no longer carry IBSL410-1
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Width (Inches)
3-3/8" Width
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades Starlock 3-3/8" Thin Metal Segment Blade is composed of high-speed steel (HSS) for greater hardness and wear resistance. Segment blade shape allows for better control during long straight cuts and is ideal for working in corners and on edges without over-cutting. Recommended applications are thin metal, wood, fiberglass, PVC, and more. Popular projects include long, straight cuts in sheet or thin metal for ductwork. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Product Features
  • Compatible with all Starlock multi-tools
  • Multi-Tool Blade for Cuts in Thin Metal, Wood w/ Nails, Wood, Drywall & PVC
  • Ideal For Long Straight Cuts and Cutting Up to Corners
  • Starlock HSS Blades Offer More Cuts when Compared to High Carbon Steel Blades
  • High Speed Steel (HSS) allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 3-3/8" Cutting Width
  • 3/4" Max Plunge Depth

Specs

–
Product Type:

Blade

Material:

Carbon Steel

Width (Inches):

3-3/8"

Application:

Wood

Nail-Embedded Wood

Metal

Drywall

PVC

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm