Apply to be a TradeMaster!
Main product image of 2" Starlock Soft Material Flexible Scraper
Magnifying glass
Hover image to zoom

2" Starlock Soft Material Flexible Scraper

SKU:
IBSL520-1
Rating:
(0)
Q&A:
(0)
2" Starlock Soft Material Flexible Scraper
Magnifying glass
Hover image to zoom
$10.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Overview<
Imperial Blades Starlock 2" Soft Material Flexible Scraper utilizes a flexible, flat high carbon steel (HCS) body to remove a wide variety of soft materials from surfaces. We recommend users hold the flexible scraper blade at a 30 to 40-degree angle to the work surface for maximum leverage when scraping. Recommended applications are sealants, caulk, adhesives, paint, foam insulation, and more. Popular projects include removing caulk/sealant in bathrooms, scraping flaky paint, removing old adhesives when restoring vehicles, clearing excess foam insulation, and removing grass build-up from the interior of lawnmowers, and more. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Product Features
  • Compatible with all Starlock multi-tools
  • Flexible Scraper for Thin or Light Material Removal Such as Paint and Caulk
  • For Removing Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish or Foam Insulation
  • Laser Etched Markings For Easy Blade & Application Identification
  • Solid Stainless Steel Scraper
  • Sharp Ground Scraping Edge for Efficient Scraping
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 2" Cutting Width
  • 1-1/2" Reach

Specs

–
Product Type:

Scraper

Width:

2"

Material:

Stainless Steel

Type:

Flexible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy