Apply to be a TradeMaster!
Main product image of 3" Starlock Carbide Grit Segment Blade
Magnifying glass
Hover image to zoom

3" Starlock Carbide Grit Segment Blade

SKU:
IBSL610-1
Rating:
(0)
Q&A:
(0)
3" Starlock Carbide Grit Segment Blade
Magnifying glass
Hover image to zoom
$29.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Imperial Blades Starlock 3" Carbide Grit Segment Blade, coated with high-performance carbide, is for aggressive material removal. Recommended applications are tile grout and mortar removal. Thin 3/32" kerf for removing grout without damaging the surrounding tile. The segment blade shape is ideal for users working in corners and on edges without over cut. Popular projects include cleaning and reworking planked deck joints, removing tile grout, and bath remodeling when replacing a shower valve. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Product Features
  • Compatible with all Starlock multi-tools
  • Round Carbide Grit Blade for Tile Grout Removal
  • High-Performance Carbide Grit
  • 3/32" Kerf allows for Work in Thin Grout Lines
  • Ability To Work In Corners
  • Laser Etched Markings For Easy Blade & Application Identification
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 3" Cutting Width
  • 3/4" Max Plunge Depth

Specs

–
Product Type:

Blade

Blade Material:

Carbide

Width:

3"

Application:

Grout Removal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy