Apply to be a TradeMaster!
Main product image of 3-1/8" Starlock Carbide Grit Triangle Rasp
Magnifying glass
Hover image to zoom

3-1/8" Starlock Carbide Grit Triangle Rasp

SKU:
IBSL620-1
Rating:
(0)
Q&A:
(0)
3-1/8" Starlock Carbide Grit Triangle Rasp
Magnifying glass
Hover image to zoom
$24.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide

Description

–
Overview
Imperial Blades Starlock 3-1/8" Carbide Grit Triangle Rasp is coated with high-performance carbide for coarse grinding, rasping, or aggressive material removal over large surface areas. Recommended applications are tile, mortar, and more. Popular projects include removing thin-set mortar while replacing damaged tiles. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Product Features
  • Compatible with all Starlock multi-tools
  • Triangle Shape allows easy work up into corners
  • Triangle Carbide Grit Rasp for Removing Tile Mortar or Thinset
  • High-Performance Carbide Grit
  • Laser Etched Markings For Easy Blade & Application Identification
  • Coarse Carbide Grit On Bottom For Mortar
  • Designed to work with Starlock dust extraction attachment
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 3-1/8" Triangle Shape

Specs

–
Product Type:

Blade

Material:

Carbide

Width:

3-1/8"

Application:

Grout Removal

Mortar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy