Apply to be a TradeMaster!
Main product image of 3" Starlock Diamond Grit Segment Blade
Magnifying glass
Hover image to zoom

3" Starlock Diamond Grit Segment Blade

SKU:
IBSL710-1
Rating:
(0)
Q&A:
(0)
3" Starlock Diamond Grit Segment Blade
Magnifying glass
Hover image to zoom
$54.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Imperial Blades Starlock 3" Diamond Grit Segment Blade features synthetic diamond grit for up to 5X longer life than Imperial carbide grit blades. The thin 3/32" kerf removes grout without damaging the surrounding tile. The segment blade shape is ideal for working in corners and on edges without overcutting. Recommended applications are brick mortar, manufactured stone, tile grout, plaster, and more. Popular projects include removing stubborn grout between tiles and cutting out marble and concrete joints. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Product Features
  • Compatible with all Starlock multi-tools
  • Round Diamond Grit Blade for Grout Removal
  • Diamond Grit For Up To 5X Longer Life vs Carbide Grit
  • 3/32" Kerf allows for Work in Thin Grout Lines
  • Ability to Work up to Walls
  • Laser Etched Markings For Easy Blade & Application Identification
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 3" Cutting Width
  • 3/4" Max Plunge Depth

Specs

–
Product Type:

Blade

Blade Type:

Diamond Grit

Blade Material:

Carbide

Width:

3"

Application:

Grout Removal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy