Apply to be a TradeMaster!
Main product image of 1-3/8" Starlock Carbide Extreme Storm Titanium Metal Blade
Magnifying glass
Hover image to zoom

1-3/8" Starlock Carbide Extreme Storm Titanium Metal Blade

SKU:
IBSLT362-1
Rating:
(0)
Q&A:
(0)
1-3/8" Starlock Carbide Extreme Storm Titanium Metal Blade
Magnifying glass
Hover image to zoom
$19.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades Starlock 1-3/8" Carbide Extreme Storm Titanium Metal Blade is an extreme metal-cutting oscillating blade composed of durable bi-metal (BiM) combined with Storm Titanium coating for extended life and performance. The Carbide Extreme blade utilizes the carbide teeth to tackle the toughest applications and last up to 50X more cuts than standard Imperial bi-metal blades. Recommended applications are thick metal, bolts, screws, copper pipe, wood & nails, and more. Popular projects include deck maintenance, framing, hard material flooring, automotive or plumbing applications, and plaster. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Includes
  • (3) Imperial Blades Starlock 1-3/8" Wood & Nails Blade
Product Features
  • Compatible with all Starlock multi-tools
  • Carbide Extreme with Storm Titanium for up to 30X More Cuts
  • For Longer Lasting Cuts in Screws, Bolts, Nails, Plaster, Wood, Drywall, PVC, and More!
  • Carbide Extreme with Storm Titanium allows you to cut more soft metal fasteners like Nails than Bi-Metal and even harder metal fasteners like Screws
  • Storm Titanium Coating for Extended Life & Performance
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 1-3/8" Cutting Width
  • 1-5/16" Max Plunge Depth

Specs

–
Product Type:

Blade

Coating:

Titanium

Material:

Carbide

Application:

Wood

Staple

PVC

Nail-Embedded Wood

Plaster

Drywall

Finish:

Black Oxide

Width:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy