Apply to be a TradeMaster!
Main product image of 3-1/2" Starlock Oscillating Multi-Tool Triangle Sanding Pad
Magnifying glass
Hover image to zoom

3-1/2" Starlock Oscillating Multi-Tool Triangle Sanding Pad

SKU:
IBSLTSP-1
Rating:
(0)
Q&A:
(0)
3-1/2" Starlock Oscillating Multi-Tool Triangle Sanding Pad
Magnifying glass
Hover image to zoom
$11.95 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades Starlock 3-1/2" Oscillating Triangle Sanding Pad is an attachment accessory for sanding and fine finishing to be used in conjunction with Imperial sandpaper (sold separately). The hook & loop backing on the sanding pad and sandpaper makes changing grit or swapping sandpaper sheets very simple. The sanding pad includes integrated dust ports to work with vacuum attachments. Popular projects include removing excess wood, finish, and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters, and other furniture. Compatible with all Starlock multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock Milwaukee multi-tools.

Product Features
  • Compatible with all Starlock multi-tools
  • Vacuum Holes in the sanding pad to work with your tool compatible attachment
  • Laser Etched Markings For Easy Blade & Application Identification
  • Black Oxide Finish Resists Corrosion
  • Triangle Shape for Detail and Corner Sanding
  • Easy Sandpaper Changes with the Hook & Loop Backing
  • Durable Foam Pad
  • Also compatible with Milwaukee Tool non-Starlock multi-tools
Product Specifications
  • 3-1/2" Triangle Shape

Specs

–
Includes:

Sanding Pad

Size:

3-1/2"

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy