Apply to be a TradeMaster!
Main product image of M12 Heated QUIETSHELL Jacket (3XL) M101C-213X
Magnifying glass
Hover image to zoom

M12 Heated QUIETSHELL Jacket (3XL) M101C-213X

Brand:
Milwaukee
SKU:
M101C-213X
Rating:
(0)
Q&A:
(0)
M12 Heated QUIETSHELL Jacket (3XL) M101C-213X
Magnifying glass
Hover image to zoom
$327.82 each
In Stock
In Stock
Get 6 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3XL
Product Highlight: Material
Polyester
Product Highlight: Color
Camo

Description

–
The MILWAUKEE M12 Heated QUIETSHELL Jacket delivers HEAT BUILT FOR SILENT MOVEMENT. Powered by Milwaukee's NEW HEXON HEAT TECHNOLOGY, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. 3X more insulation combined with HEXON HEAT TECHNOLOGY maximizes heat retention and enhances comfort. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Featuring the REALTREE EDGE camouflage pattern, the durable 100% stretch polyester fabric with DWR finish is a go-to for shielding against the elements and reducing noise from movement. Milwaukee Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • HEXON HEAT TECHNOLOGY EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
  • (3) Heat Zones: Chest, Back and Pockets
  • High, Medium and Low heat settings for each zone
  • Zone Control Options: Chest & Back and/or Pockets
  • 5 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) exterior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • REALTREE EDGE QUIETSHELL stretch polyester fabric protects from harsh jobsite conditions while reducing noise from movement
  • Wind and water resistant with DWR finish

Specs

–
Product Type:

Jacket

Battery Type:

M12 Lithium-Ion Battery

Country of Origin:

China

Size:

3XL

Material:

Polyester

Color:

Camo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy